Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB2841342

MPN #: 95955

Tornado® Single Air Jumbo Series Wet/Dry Industrial Vacuum, Black

Product Description
These compressed air powered models use either a single, dual or quad head configuration to create significant water lift or suction power far superior to traditional wet/dry vacuums. These units have no moving parts and therefore are spark free. This Jumbo series uses a unique external filtering system that allows for true simultaneous wet/dry recovery. This is the perfect solution for manufacturing, distribution and other Industrial facilities where air power is provided. All units come complete with a specially built 55 gal rolled top drum and industrial steel cart.

Features
  • Patented venturi powerheads
  • Industrial drain valve for convenient emptying
  • Liquid shut-off floats


PRICE
$3,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift242 in

Product Details

TypeWet/Dry Vacuum
CFM82 CFM
Type of PowerCorded
ColorBlack
Filter TypeBag
Cleaning Capacity1,874 ft²/hr
Capacity55 gal
FiltrationPoly External Filters
MaterialMetal
Vacuum Flow82
Manufacturers Part Number95955
BrandTornado

Warranty

Warranty2 Years Comprehensive, 1 Year Labor