Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3251056

MPN #: TE310-G15-U

Tornado® Surge 500 Heated Carpet Extractor with Wand & Hose, 50 - 500 PSI, 15 Gallon Capacity

Product Description
The Surge 500 Heated Carpet Extractor provides a winning combination of 15 gallon solution/recovery tanks, a 133 CFM vacuum for greater cleaning capacity and reduced drying times, a 1750 Watt heater with max heat of 190° F, and a variable 50-500 p.s.i. solution pump. This unit features an Airwatt vacuum motor specifically designed for wet pick-up and unmatched protection against moisture, with sealed-bearings and an electronic float shutoff. Designed with the user in mind, Surge extractors include on-board storage for the hose, wand, cords and chemicals, easy to access controls, and time-saving features to fill, drain and maintain your machine.

Features:
  • Easy to fill and empty, with a 10-foot sink fill hose, wide opening designed for bucket pours, and front-mounted drain hose
  • Intuitive controls all conveniently located on top of the machine, reducing the need to reach or bend over while operating the machine
  • Increased mobility with large 12" rear wheels, a unique stair-assist design and handle-mounted transport wheels
  • The rear service panel and clamshell design allow easy access to the pump, vac and heater, drastically reducing downtime for repairs and maintenance


PRICE
$4,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-1/2
Width23-1/2 in
Height45-1/2 in
Weight152 lbs
Water Lift125 in
Cord Length25
Cleaning Width12 in

Product Details

Assembly RequiredYes
TypeHeated Carpet Extractor
CFM133 CFM
Pressure Power50 - 500
Stages2 Stage Vac Motor
Solution Tank Capacity15 gal
Vacuum MotorAirwatt, 2 Stage, Sealed Motor Bearings
ColorYellow/Black
Amperage13.7 A
Wattage1644 W
Voltage120 V
IncludesCarpet Extractor, Hose & Carpet Wand
MaterialRoto-Molded Polyethylene
Manufacturers Part NumberTE310-G15-U
Recovery Tank Capacity15 gal
BrandTornado

Warranty

Warranty2 Years Parts, 2 Years Labor, 10 Years Housing yr