Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
EcoJet Tornado Wall Mount 29" Diameter, 10595 CFM, Grey

Model #: WBB3114260

MPN #: 8097

EcoJet Tornado Wall Mount 29" Diameter, 10595 CFM, Grey

|
Questions & Answers (0)
PRICE
$1,399.00
Usually ships in 1 to 4 days
The EcoJet Tornado is a wall-mountable fan that cools and hydrates up to 2,800 square feet of space. It operates at almost 11,000 CFM, making it virtually one of the most powerful misting fans on the market. This fanhas a high CFM for the large area you need it for. Used in many places such as poultry farms, warehouses, greenhouses, camping sites, and any kind of industry, such as metal mechanic, plastics, petrochemical, foundries, rotomolding, vacuum forming, footwear, electronics, furniture, textile, pharmaceutical, leather, confined areas. Comes with a metal mount bracket.

1
1
Easy online or call-in returns.