Vestil Torque 1/2" Drive Wrench with Rating 10 to 150 Ft - Lbs., Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Reversible ratchet-head style torque wrench with easy to set torque setting - wrench "clicks" when setting is reached. Knurled handle grip surface for extra grip during use. Use with bung sockets to comply with UNC standards.
PRICE
$72.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/4 in |
| Weight | 4 lbs |
| Drive Size | 1/2 in |
Product Details
| Assembly Required | No |
| Type | Drive Wrench |
| Material | Steel |
| Description | Drive Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | TW-12 |
| Brand | Vestil |
Warranty
| Warranty | 30 |