Prevents overtightening or uneven tightening of lug nuts. Spring steel design stops turning once preset torque is reached. Reduce risk of wheel and brake rotor damage. Solid one piece construction. Laser etched with size and torque rating for easy identification. Includes carrying case for easy storage and organization. Ship weight 18.37 lbs Includes: 40401, Red, 250 ft/lb., 1 -1/4", Torque Limiting Extension, 40402, Brown, 475 ft/lb., 33mm – 1 5/16", Torque Limiting Extension, 40403, Black, 475 ft/lb., 1 1/2", Torque Limiting Extension, 40404, Yellow, 475 ft/lb., 13/16", Torque Limiting Extension, Convenient Plastic Carrying / Storage Case. 1 Year Limited Warranty.
American Forge & Foundry Torque Stick Set, 1" Drive, 4Pc
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1" in |
Product Details
| Manufacturers Part Number | 40400 |
| Material | Spring Steel |
| Description | Torque Stick Set 4Pc |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |