Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2812826

MPN #: 565EXT

American Forge & Foundry Three-Piece Truck Axel Jack Extension Kit w/Holder, 3/4",2-3/4",4"

Product Description
  • Performance: Pump, ram, and cylinders are precision machined and inspected to ensure long service life and superior performance
  • Material: Corrosion resistant aluminum and nylon composite air motor
  • Design: Unique motor design advances ram to load faster for quick and more efficient operation
  • Control: Air assisted lowering and dual return springs provide controlled and easy descent

  • PRICE
    $159.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Max HeightN/A in
    Low HeightN/A in

    Product Details

    Manufacturers Part Number565EXT
    For Use WithModel 565E
    DescriptionAxel Jack Accessories
    BrandAmerican Forge & Foundry