Proto J6252 Torque Multiplier 8000 ft-lbs, 15-3/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
Proto® Torque Multiplier 8000 ft-lbs, 15-3/16" Long
Maximum rated input: 154 ft-lbs (209 Nm). Maximum rated output: 8000 ft-lbs (10846 Nm). Standard torque accuracy is +/- 5% of reading. Reaction system: reaction plate with slave drive. Gear system: three stage planetary. Anti-backlash device: self-contained, 3 position.
PRICE
$7,849.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-3/16 in |
| Weight | 57.04 lb lbs |
| Torque Output | 8000 ft lb (Max) |
| Head Length | 5-13/16 in |
| Opening Size | 1/4 in |
| Gear Ratio | 60.00 @ 1 |
| Female Drive Size | 1/2 in |
| Output Drive | 1-1/2 in |
| Drive Size | 1-1/2 in |
| Male Drive Size | 1-1/2 in |
Product Details
| Type | Torque Multiplier |
| Color | Black |
| Torque Input | 154 ft lb (Max) |
| Impact Approved | No |
| Manufacturers Part Number | J6252 |
| Brand | Proto |