Swingline® Tot Mini Stapler 12 Sheet Capacity Black
Write a Review
|
Questions & Answers (0)
Product Description
Tiny stapler is the perfect solution for regular stapling at home, work or school, packing big power in a miniature stapler. Tot Stapler fastens up to 12 sheets of 20 lb. paper at a time with standard-size staples and features a built-in staple remover and spare staple-storage compartment so it's perfect to carry with you. High-impact plastic construction can withstand plenty of wear and tear. Tot stapler is pre-packed with 1,000 staples.
PRICE
$8.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-1/2 in |
| Height | 5 in |
| Weight | 0.2 lbs |
| Strip Size | Mini |
Product Details
| Type | Desktop Stapler |
| Stapler Type | Mini |
| Color | Black |
| Package Quantity | 1 |
| Description | Tot Mini Stapler |
| Manufacturers Part Number | 79171 |
| Sheet Capacity | 12 |
| Brand | Swingline |