Paper Pro Nano® Mini Stapler, 12-Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Paperwork can be a hassle, but stapling it shouldn't be. With the Nano® Mini Stapler's conveniently small size, enjoy uniquely effortless one-finger technology by PaperPro and jam-free stapling that fits in the palm of your hand.
PRICE
$5.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Nano® Mini Stapler, 12-Sheet Capacity |
| Type | Mini Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Assorted |
| Manufacturers Part Number | 1800 |
| Brand | PaperPro |