Sleek, personal 3-hole punch is ideal for travel and features seamless automatic operation. Effortless, electric hole punching is achieved using the AC adapter (included) or 6 AA batteries (not included). Delivers clean 3-hole punching through as many as 15 sheets at once. Easily clear jams by hitting the reset button to reverse the punch pins. A hinged chip door keeps work spaces neat and is easy to empty.
Swingline® 15-Sheet Electric/Battery Portable Desktop Punch, 3-Holes, 9/32" Holes, Silver/Black
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 7 in |
| Height | 4-1/8 in |
| Punch Size | 9/32" |
Product Details
| Style | Electric Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Electric Portable Desktop Punch |
| Color | Silver |
| Manufacturers Part Number | SWI74515 |
| Sheet Capacity | 15 |
| Brand | Swingline |