LabExact Total Suspended Solids 1.5um Binderless Glass Microfiber Filter 12.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade TSS is a Binderless high efficiency (HEPA type) filter medium with particle retention of 1.50um. Liquid filtration properties have been specifically designed for EPA Methods 2540C and 2540D for testing dissolved and suspended solids in water and wastewater. High flow rate with high capacity. Binderless borosilicate glass fiber media has no added extractables to aid in the elimination of sample contamination. Excellent wet strength. Other common applications include gravimetric analysis of air pollutants, membrane support pads, membrane prefilters, clarification of reagent and buffer solutions, filtration of eluent for HPLC and moisture analysis pads. Sold in package quantity of 100.
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 12.5 cm |
Product Details
| Type | Glass Microfiber Filters |
| Material | Binderless Borosilicate Glass Microfiber |
| Package Quantity | 100 |
| Description | Grade TSS |
| Color | White |
| Manufacturers Part Number | LETSS1250 |
| Grade | TSS |
| Retention | 1.5 |
| Brand | LabExact |