EZtote® 675 Garden Center Shopping Cart is a versatile two-tier garden center shopping cart built for bulky lawn, garden, hardware, and home improvement purchases. Its rear basket with integrated child seat converts to added shopping capacity, while the retractable top tray makes room for taller plants, feed bags, and oversized items on the lower deck. An integrated fine mesh tray keeps smaller items secure, making it ideal for mixed basket sizes in garden centers and hardware stores. With an 800 lb capacity, it combines heavy-duty performance with easy maneuverability and compact storage. Versacart's specialty shopping carts are sturdy workhorses that can meet all your large material handling needs. these multifunctional carts are designed to move anything, including feed, lawn and garden supplies, building materials and more. Strong and versatile, yet highly maneuverable, they handle a variety of tasks while taking up very little space when not in use.
Features:- Retractable top tray (150 lb capacity)
- Multiple bag hooks - (1) central, (2) side
- Raised tray edges keep items secure
- Two areas for branding/messaging
- Broad wheelbase for maximum stability
- Nests in only 12.6 inches
- rear wheel brakes