American Biotech Supply Premier Laboratory Refrigerator, 25 Cu. Ft. Cap., Left Hinged Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-HC-SSR-25S-LH 25 Cu. Ft. Premier Stainless Steel Laboratory Refrigerator is engineered to provide reliable cold storage performance for laboratories, research facilities, pharmacies, and healthcare environments. Featuring a durable stainless-steel exterior and a solid insulated left-hinged door, this refrigerator is designed to protect temperature-sensitive materials while maintaining consistent storage conditions. Its advanced microprocessor temperature control system delivers precise monitoring and dependable temperature management for critical applications. Built for efficiency and everyday convenience, the unit includes four PVC-coated wire shelves, bright LED interior lighting, and a specialized airflow management system that promotes exceptional temperature uniformity throughout the cabinet. Environmentally friendly hydrocarbon refrigerant technology helps reduce energy consumption while supporting sustainability initiatives. Additional features such as a keyed door lock, external probe access port, locking casters, and integrated alarms enhance security and operational confidence. Backed by comprehensive parts and labor coverage plus compressor warranty protection, the ABT-HC-SSR-25S-LH delivers long-term value and trusted performance for demanding laboratory storage applications.
PRICE
$4,669.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 32-1/4 in |
| Height | 84-1/2 in |
Product Details
| Cabinet Color Family | Silver |
| Lock Type | Key Lock |
| Door Type | Solid |
| Door Swing | LHD |
| Defrost Type | Cycle |
| Chamber Color Family | Silver |
| Number of Shelves | 5 |
| Manufacturers Part Number | ABT-HC-SSR-25S-LH |
| Brand | American Biotech Supply |
| Type | Premier Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | Silver |
| Amperage | 2.5 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 8 °C |
| Style | Upright |
| Capacity | 25 ft³ |
| Number of Doors | 1 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor Parts yr |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | No |