Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778023

MPN #: TTPW3850-NM

Tough-Tek Rubber Pressure Washer Hose, 3/8 x 50'L, 4000 PSI

Product Description
The Tough Tek Pressure Washer Hose is engineered to outperform traditional pressure washer hoses. This 100% rubber hose is braided with aramid fibers, making it not only 35% lighter but also far more flexible than standard hoses. The extreme weather flexibility allows the hose to maintain its performance in temperatures ranging from -20 to 250, making it perfect for any climate. The smooth plastic-coated finish is 4x more abrasion-resistant, ensuring that it holds up against rough surfaces and tough cleaning environments. With a working pressure of 4100 PSI and a burst pressure of 16,400 PSI, the Tough Tek hose is built to handle the most intense pressure washing tasks, while the kink-resistant core and bend restrictor offer better control and increased efficiency during use.

Features:
  • 100% Rubber Construction: Offers durability, flexibility, and strength in demanding environments
  • Lightweight Design: 35% lighter than traditional wire braided pressure washer hoses for easier handling
  • Aramid Braided Reinforcement: Kevlar fibers offer superior tensile strength and flexibility
  • 4x Abrasion Resistance: Designed to withstand rough surfaces and extend hose life
  • Kink Resistant Core: Ensures smooth water flow without tangles or interruptions
  • Ozone Resistant: Designed to resist ozone degradation for long-lasting performance
  • Bend Restrictors: Enhances control and reduces bending stress near the coupling for better efficiency
  • 3/8" Male NPT Revolving & Fixed: Compatible with standard pressure washer connections


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Connection Size3/8 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW3850-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek