Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778038

MPN #: TTPW3815-NM

Tough-Tek Rubber Pressure Washing Hose , 3/8 x 15'L, 4000 PSI

Product Description
Take on heavy-duty cleaning tasks with confidence using the Tough-Tek Rubber Pressure Washing Hose 3/8" x 15' (Blue). Engineered with 100% premium rubber and reinforced with kevlar braiding, this hose is designed to last under demanding conditions. Its 4x abrasion-resistant surface protects delicate surfaces from damage while ensuring durability on rougher terrains.

With the ability to handle up to 4000 PSI of working pressure and a burst pressure of 16,000 PSI, this hose is ideal for a variety of cleaning tasks, from home maintenance to industrial-grade applications. The lightweight design and kink-resistant properties make it easy to handle. Capable of enduring extreme temperatures, it remains flexible in cold weather down to -20°F and performs seamlessly with hot water up to 250°F.

Features:
  • The 15-foot length is versatile, providing ample reach for mid-range cleaning applications without sacrificing portability. Perfect for homeowners, professionals, and industrial cleaners, this hose is a reliable tool for any pressure washing job
  • Premium 100% Rubber Construction - Built with heavy-duty rubber for exceptional strength and longevity, ensuring reliability during high-pressure cleaning tasks
  • Lightweight and Easy to Maneuver - At 35% lighter than traditional rubber hoses, it reduces user fatigue and makes handling long cleaning sessions effortless
  • Kink-Resistant Design - Eliminates interruptions caused by kinks, ensuring a consistent and reliable water flow for enhanced cleaning efficiency
  • Ozone and Weather Resistance - With materials treated to resist ozone and harsh environmental conditions, the hose is built to last even with frequent outdoor use
  • Professional and Residential Use - Designed for professional-grade performance, this hose is equally effective for residential cleaning projects, offering unmatched reliability and ease of use


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Connection Size3/8 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW3815-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek