Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Veloci Performance Products

Model # :WBB3194391

MPN #: 29.533

Veloci Performance Products™ KobraJet 200' Smooth Hose Assembly, 4000PSI, Blue

Product Description
This non-marking hose now features a thicker inner wall to prevent gashes and ruptures and is great for any pressure washing application. Kobrajet is manufactured out of high quality components and assembled in the U.S using 'Bite the Wire' technology when installing the 3/8" rigid and swivel fittings. This technique guarantees that your hose ends will stay in place and will not rupture or blow off during pressure spikes. These advanced fittings also have a longer life with superior resistance to corrosion due to the salt spray test which yielded results of 125 hours before corrosion was detected; nearly twice the industry standard, meaning your hose will last longer, especially in abusive environments. Kobrajet hose can handle temp spikes up to 310°F but constant run temperatures should not exceed 275°F.

Features:
  • 4,000 PSI 310° F Max Temperature
  • 3/8" Male NPT Swiveling Inlet
  • 3/8" Male NPT Fixed Outlet


PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8 in

Product Details

TypeHose Assembly
MaterialRubber/Steel
ColorBlue
SeriesKobraJet
Manufacturers Part Number29.533
PSI4000 psi
Max Temperature310°F °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandVeloci Performance Products