BluShield Tough Tek Rubber Pressure Washing SS Dual Arm Hose Reel, 3/8" x 50'L Hose, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Experience top-tier durability and performance with the Blu Shield Tough Tek Stainless Steel Pressure Washing Hose Reel. Designed for demanding environments and frequent use, this 3/8" x 50' dual arm hose reel is crafted from premium-grade stainless steel-offering corrosion resistance, unmatched strength, and a sleek, rustproof finish. Whether you're running a pressure washing business, detailing vehicles, or maintaining industrial equipment, this reel is your go-to solution for organized hose management and uninterrupted water flow.
Engineered for serious cleaning jobs, the included 100% rubber pressure washer hose is rated for up to 4000 PSI working pressure and 16000 PSI burst pressure. It features a kink-resistant inner core, 4x abrasion-resistant outer jacket, and handles temperatures from -50°F to +190°F. The 6' lead-in hose allows convenient connection to any electric or gas pressure washer, making it a perfect fit for mobile detailing vans, pressure wash trailers, or wall-mounted garage setups.
The reel includes a 12-point ratchet gearing system and an automatic rewind mechanism that delivers smooth and secure hose retrieval. Dual arm support ensures structural integrity, even in high-vibration environments, and stainless steel prevents damage from moisture, salt, and UV exposure. Whether you're washing siding, patios, commercial fleets, or industrial machinery, this hose reel brings efficiency, safety, and organization to your worksite.
Compatible with quick connect couplers, male and female NPT fittings, and popular pressure washer brands like Simpson, Ryobi, Dewalt, Greenworks, and Honda, this reel supports foam cannons, turbo nozzles, surface cleaners, and spray guns. Ideal for pros in auto detailing, commercial cleaning, agriculture, heavy equipment wash-down, and residential use alike, this system sets a new standard in hose reel quality.
Engineered for serious cleaning jobs, the included 100% rubber pressure washer hose is rated for up to 4000 PSI working pressure and 16000 PSI burst pressure. It features a kink-resistant inner core, 4x abrasion-resistant outer jacket, and handles temperatures from -50°F to +190°F. The 6' lead-in hose allows convenient connection to any electric or gas pressure washer, making it a perfect fit for mobile detailing vans, pressure wash trailers, or wall-mounted garage setups.
The reel includes a 12-point ratchet gearing system and an automatic rewind mechanism that delivers smooth and secure hose retrieval. Dual arm support ensures structural integrity, even in high-vibration environments, and stainless steel prevents damage from moisture, salt, and UV exposure. Whether you're washing siding, patios, commercial fleets, or industrial machinery, this hose reel brings efficiency, safety, and organization to your worksite.
Compatible with quick connect couplers, male and female NPT fittings, and popular pressure washer brands like Simpson, Ryobi, Dewalt, Greenworks, and Honda, this reel supports foam cannons, turbo nozzles, surface cleaners, and spray guns. Ideal for pros in auto detailing, commercial cleaning, agriculture, heavy equipment wash-down, and residential use alike, this system sets a new standard in hose reel quality.
PRICE
$945.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Color | Blue |
| Max Temperature | 250 °F |
| Drive/Return Type | Spring Return |
| Material | Rubber |
| Manufacturers Part Number | TTPWRSS3850-NM |
| Cable/Cord/Hose Included | Yes |
| PSI | 4000 psi |
| Hose Material | Nitrile Rubber |
| Brand | BluShield |
Warranty
| Warranty | 1 yr |