Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tough-Tek

Model # :WBB3778054

MPN #: TTPW38200-NM

Tough-Tek Rubber Pressure Washing Hose, 3/8 x 200'L, 4000 PSI

Product Description
The Tough-Tek Rubber Pressure Washing Hose 3/8" x 200' (Blue) is the ultimate solution for high-performance cleaning tasks, providing maximum reach and durability. Constructed with 100% premium rubber and reinforced with a Kevlar braid, this hose is built to withstand extreme pressures, making it ideal for demanding environments like large commercial and industrial cleaning. With a working pressure of up to 4000 PSI and a burst pressure of 16,000 PSI, it delivers consistent and powerful performance for large-scale operations.

This hose handles temperatures ranging from -20°F to 250°F, remaining flexible in freezing conditions while also managing hot water for tough cleaning jobs. Its 200-foot length offers substantial reach, allowing you to cover large areas without interruptions, making it ideal for cleaning expansive surfaces such as parking lots, warehouses, or large industrial machinery.

Features:
  • The non-marking, abrasion-resistant surface ensures durability, preventing any damage to sensitive areas. The MNPT Fixed + Swivel provide a secure and leak-free connection, making this hose compatible with a wide range of pressure washers for both professional and personal use. Whether you're cleaning vehicles, heavy-duty machinery, or large outdoor areas, the Tough-Tek 3/8" x 200' hose is built to deliver exceptional performance and reliability
  • 100% Premium Rubber Construction - The hose is made from high-quality rubber, which offers excellent flexibility, strength, and longevity, ensuring it can withstand high-pressure applications and harsh environments
  • Non-Marking, Abrasion-Resistant Surface - The smooth, non-marking finish of the hose ensures that it performs effectively without damaging sensitive surfaces, and its abrasion resistance is 4x higher than standard hoses, ensuring longevity in tough conditions
  • Kink-Resistant Design - Designed to resist kinks, this hose ensures a continuous water flow, preventing interruptions during cleaning tasks and allowing for smooth operation without frustration
  • Lightweight and Easy to Handle - Despite its durable construction, the hose is lightweight and easy to maneuver, reducing user fatigue and making it more manageable during extended cleaning sessions
  • Ideal for Professional and Industrial Use - Whether you're working on large commercial cleaning projects or handling industrial machinery, this hose is built to meet the demands of heavy-duty cleaning tasks, providing top-tier performance every time


PRICE
$1,099.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length200 ft
Connection Size3/8 in

Product Details

TypePressure Washing Hose
MaterialRubber
ColorBlue
Manufacturers Part NumberTTPW38200-NM
PSI4000 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedYes
Max PSI4000 psi
BrandTough-Tek