Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168303

MPN #: FS1105

FLEX Stack Pack™ 3 Drawer Tool Box, 22"L x 15-1/8"W x 16-5/16"H, Gray

Product Description
Keep your trailer, garage, or workshop organized with the FLEX Stack Pack™ Storage System 3-Drawer Tool Box. This three-drawer toolbox features auto-locking mechanisms that securely close and prevent drawers from opening during transport while durable rust-resistant rails ensure the drawers open and close smoothly over a long life. The drawers are optimized for compact tools like impact wrenches and reciprocating saws and come with removable dividers in each drawer so you can organize a variety of hardware or supplies. Quick-connect latches offer fast and effortless connectivity so you can quickly stack and unstack toolboxes for a fully customized Stack Pack™ configuration.

Features:
  • Attachment-Ready: Compatible with Stack Pack™ attachments
  • 70 lb. Load Capacity: Heavy load capacity for tools, materials, and accessories
  • Impact Protection: Built with an impact-resistant polypropylene body and aluminum-reinforced corners to withstand the toughest jobsite conditions
  • Onboard Security Bar: Locks drawers to prevent theft and stows between use
  • One Year Warranty: Register your new products and get a one-year limited warranty on your FLEX Stack Pack™ toolboxes and organizers


PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width15-1/8 in
Height16-5/16 in
Inside Length16-13/16 in
Inside Width11-11/16 in
Inside Height3-5/8 in
Weight Capacity70 lbs
Weight29.5 lbs

Product Details

Assembly RequiredYes
Lock TypeQuick-Connect Latch
TypeTool Box
ColorGray
SeriesStack Pack™
Country of OriginChina
Includes(1) 3-Drawer Tool Box, Onboard Security Bar, (6) Long & (18) Short Dividers
MaterialPolypropylene
Package Quantity1
Manufacturers Part NumberFS1105
BrandFLEX

Warranty

Warranty1