Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224761

MPN #: DWST08550

DeWalt® ToughSystem® 2.0 DXL™ Worktop, 33-7/8"W x 21-1/8"D x 2"H

Product Description
Stay on top of tough jobs with this durable ToughSystem® 2.0 DXL 30 in. Worktop. Built to work with ToughSystem® 30 in. Workstation units (sold separately), this surface provides functional space for a wide range of tasks. Featuring integrated slots for hanging tools and 2 versatile cup holders for built-in convenience, this work top delivers a customized workstation when paired with ToughSystem® 2.0 DXL 30 in. Drawers or any other ToughSystem® 2.0 module (each sold separately).

Features:
  • Optimize Organization - Keep tools and essentials organized and ready with a dedicated area for ToughSystem® 2.0 removable cups, hand tools, or accessories
  • Smooth Mobility – Move your work surface freely around the jobsite with wide, built-in ergonomically designed handle that allows for ease-of-maneuverability
  • Built-In Convenience - Take quick measurements while referencing the integrated surface markings and keep beverages or small accessories close with 2 integrated cup holder areas
  • Heavy Load Capacity – Take on heavy loads with a total load capacity up to 88 lbs. / 40 kg
  • This unit is compatible with all DeWalt® ToughSystem® 2.0 products


PRICE
$80.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-7/8 in
Depth21-1/8 in
Height2 in
Weight6 lbs

Product Details

StyleWorking Top
TypeParts Tray
MaterialPlastic
ColorBlack
Manufacturers Part NumberDWST08550
BrandDeWalt