Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224796

MPN #: DWST08520

DeWalt® ToughSystem® 2.0 DXL™ 2 Drawers, 30"W x 22"D x 10"H

Product Description
Stand up to harsh conditions and expand your system with ToughSystem® 2.0 DXL 30 in. 2 Drawers. As a part of the ToughSystem® 2.0 DXL 30 in. Workstation (sold separately), these versatile drawers allows you to optimize organization with removable dividers and quickly access tools hanging on side metal racks. Engineered with smooth-open, secure shut drawers, this adaptable solution features 2 large drawers with a total load capacity of 55 lbs./ 25 kg (27.5 lbs./12.5 kg per drawer) and a volume of 11.4 gals./42.8 liters.

Features:
  • Optimize Organization - Customize internal organization of tools and accessories with the included heavy-duty removable dividers, or ToughSystem® 2.0 deep and shallow tool trays, foam inserts, and tool sets (each sold separately)
  • Convenient Carry – Transport tools and accessories with aluminum carry handles
  • Smooth-Open, Secure-Shut Drawers – Shut the drawer and keep it locked with metal ball-bearing slides and automatic quick-latching mechanism
  • Quick Access to Tools - Hang power tools or accessories on the side metal racks for quick accessibility on the job
  • Customizable Solution - Connect and stack ToughSystem® 2.0 modules from the top or bottom using patented auto-connect front latches
  • Total Load Capacity – Store and carry heavy items with 2 large drawers featuring a total of 55 lbs./ 25 kg load capacity (27.5 lbs./12.5 kg per drawer)
  • Easy-Load Advantage - Utilize space efficiently with the mobility of modular units that allow users to work directly from their truck bed when needed
  • This unit is compatible with all DeWalt® ToughSystem® 2.0 products


PRICE
$329.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth22 in
Height10 in
Weight44 lbs

Product Details

StyleDrawer
TypeParts Organizer
MaterialPlastic
Number of Compartments2
ColorBlack
Manufacturers Part NumberDWST08520
Number of Drawers2
BrandDeWalt