SnowEx SL-80SS Walk Behind Sprayer 12-Gallon with Spot Spray Wand
Write a Review
|
Questions & Answers (0)
Product Description
SnowEx SL-80SS Walk Behind Sprayer 12-Gallon with Spot Spray Wand, Stainless Steel Frame
SnowEx®push sprayers are completely electric-powered with the ability to spray brine through the spot spraying wand or front boomless nozzle. That means you can make short work of some of the toughest applications, like stairs and sidewalks. Sprayers are powered by a 12-volt electric pump, rated at 1 gallon per minute at 60 psi, which includes a rechargeable battery that fully charges in 12 to 16 hours. With the unit's heavy-duty spray wand that extends out 7-1/2 feet, you can easily apply brine to some of the toughest spots to reach like stairs. Boomless nozzle can be height adjusted and spray ice melters up to 48 inches wide. The SL-80SS features a durable stainless steel frame that enhances corrosion resistance. Compatible with Salt and Calcium Chloride brines.
SnowEx®push sprayers are completely electric-powered with the ability to spray brine through the spot spraying wand or front boomless nozzle. That means you can make short work of some of the toughest applications, like stairs and sidewalks. Sprayers are powered by a 12-volt electric pump, rated at 1 gallon per minute at 60 psi, which includes a rechargeable battery that fully charges in 12 to 16 hours. With the unit's heavy-duty spray wand that extends out 7-1/2 feet, you can easily apply brine to some of the toughest spots to reach like stairs. Boomless nozzle can be height adjusted and spray ice melters up to 48 inches wide. The SL-80SS features a durable stainless steel frame that enhances corrosion resistance. Compatible with Salt and Calcium Chloride brines.
PRICE
$1,360.80
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 48 in |
| Height | 33 in |
| Weight | 60 lbs |
| Wheel Diameter | 12 in |
| Spread Width | 4 ft |
Product Details
| Assembly Required | Yes |
| Color | Yellow |
| Capacity | 12 gal |
| Material | Poly Hopper/Stainless Steel Frame |
| Description | Walk Behind Sprayer, 12-Gallon Capacity |
| Manufacturers Part Number | SL-80SS |
| Spreading Material | Liquid Brine |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |