✓ Steel extended support rails
✓ Weight capacity: 2,100 lbs.
Tow, transport, and dump bulky materials easily with the Global Industrial Towable Plastic Tilt Truck. This one-piece seamless rotation molded polyethylene dump truck body cleans easily, won't dent, corrode, or absorb moisture and is leak-proof. Steel chassis provides maximum support and it ships to you fully assembled. The towable hitch features a heavy-duty tow bar that can be easily used to haul industrial waste efficiently. A convenient push handle with trash bag hooks, and a lift handle provide secure handling and superior comfort. This truck offers steel extended support rails to help prevent against bulging while under a heavy load. 1-Year Limited Warranty.
Also includes: