Crown Verity Towable Grill Tailgate Unit With Storage LP - 69"W x 124"D x 52"H - TG-2
Write a Review
|
Questions & Answers (0)
Product Description
Just hitch up this towable grill and take your cooking skills anywhere there's a road or a trail. Then fire up all the cooking area you need over six independently operated burners. It has an open compartment up front to allow you to stow coolers and supplies for your tailgating needs. Propane tanks not included.
PRICE
$18,399.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 69 in |
| Depth | 124 in |
| Height | 52 in |
| Weight | 652 lbs |
| Cooking Surface Width | 46 in |
| Cooking Surface Depth | 21 in |
| Cooking Surface Dimensions | 46"L x 21"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | Towable Grill w/ Storage |
| Package Quantity | 1 |
| Manufacturers Part Number | CV-TG-2 |
| BTU | 99000 |
| Fuel Type | LP |
| Number of Burners | 6 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 Year parts and Labor, 10 years on burners and cooking grates |
Compliance & Certifications
| Certifications | UL-ETL |