Crown Verity Remote Propane Cart w/ Securing Chains - Tanks Not Included - RPS-486072
Write a Review
|
Questions & Answers (0)
Product Description
Crown Verity Remote Propane Cart w/ Securing Chains - Tanks Not Included - RPS-486072
Remote propane cart with securing chains, two 25' hoses, and regulators. For use with MCB-48, MCB-60 and MCB-72. Tanks are not included. This system is CGA & AGA approved when used with any MCB model. The RPS system is designed to be used with 50 lb or larger cylinders. It will provide uninterrupted, problem free fuel supply to any of the MCB's, even in cold weather. Perfect for all events. Measures 40"W x 22"L x 46"H. 14' diameter wheels are 3" wide.
Remote propane cart with securing chains, two 25' hoses, and regulators. For use with MCB-48, MCB-60 and MCB-72. Tanks are not included. This system is CGA & AGA approved when used with any MCB model. The RPS system is designed to be used with 50 lb or larger cylinders. It will provide uninterrupted, problem free fuel supply to any of the MCB's, even in cold weather. Perfect for all events. Measures 40"W x 22"L x 46"H. 14' diameter wheels are 3" wide.
PRICE
$2,069.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 22 in |
| Height | 46 in |
| Weight | 93 lbs |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Propane Cart |
| Color | Gray |
| Manufacturers Part Number | CV-RPS-486072 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL-ETL |