Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB1639760

MPN #: TPB-36BKH-Kit

Triton Products High Density Fiberboard Pegboard Kit w/ 36 Durahooks, 24" x 48" x 1/4", Black

Product Description

The TBP-36 is a complete pegboard storage solution that includes a 48 In. x 24 In. x 1/4 In. pegboard, 36 DuraHook locking pegboard hooks and all wall mounting hardware. High-Density Fiberboard ¼ in. commercial grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. Choose from three colors including Black, White and Natural. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.

PRICE
$83.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth1/4 in
Height48 in
Weight Capacity125 lbs
Weight13 lbs

Product Details

TypePegboard Kit
ColorBlack
Hardware IncludedYes
MaterialHDF/Steel
Package Quantity37
Manufacturers Part NumberTPB-36BKH-Kit
BrandTriton Products

Warranty

WarrantyLimited Lifetime