HDF Board: High-Density Fiberboard ¼ in. commercial grade pegboard is a cost-effective, decorative, premium solution when a sturdier pegboard is required. The ideal organization and storage solution for garage, shed, laundry, utility room, craft room, bedroom and closet areas. Unlike regular pegboards that are constructed of layers of glued cardboard, these commercial-grade pegboards will not dry-out, warp, crack or fray - even under severe fluctuations in temperature and humidity, completely maintaining the integrity of the finish. HDF is a wood product similar to MDF, but much denser, stronger and harder. This 1 pegboard kit includes mounting hardware and hooks making this a wall and tool ready storage solution. The included Triton DuraHook 70000 series locking pegboard hookscan help you solve any storage challenges. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hook.
Triton Products High Density Fiberboard Pegboard Kit w/ 36 Durahooks, 24" x 42" x 1/4", Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
| Weight | 9 lbs |
Product Details
| Type | Pegboard |
| Material | HDF/Steel |
| Package Quantity | 37 |
| Color | Black |
| Hardware Included | Yes |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |