Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB1508382

MPN #: TR0HVG-BX

Radians® TR0HVG-BX Terminator™ Folding Ear Muff, High-Vis Lime

Product Description
Radians Hi Visibility Terminator™ 29 premium, lightweight earmuff provides excellent protection with superior comfort. The bright, hi-viz ear cups provide excellent visibility during the daytime, and the reflective material on the headband provide visibility at night. The adjustable, padded moisture wicking headband moves moisture away from your head to keep you cool and comfortable.

Features:
  • Reflective material on headband provides visibility at night
  • Hi-Viz ear cups provide visibility during the daytime
  • Padded, moisture wicking headband moves moisture away from your head
  • Compact folding feature for easy storage
  • Soft, foam filled ear cushions provides a comfortable seal
  • Adjustable headband provides a custom fit
  • NRR 29 dB
PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Noise Reduction Rate (NRR)29 dB
MaterialFoam
Package Quantity1
DescriptionTerminator™ Ear Muff
ColorHi-Vis Lime
SeriesTerminator™
Manufacturers Part NumberTR0HVG-BX
DielectricNo
Earmuff StyleFolding
BrandRadians