Stanley TR110 Tr110, Heavy-Duty Steel Staple Gun
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® TR110, Heavy-Duty Steel Staple Gun
Chrome plated housing made of a steel construction for strength and durability. Metal stapler core slides out by squeezing the latch and pulling, giving access to staple channel for easy and fast bottom load. Stapler core stays in the housing, making it difficult to lose. Staple indicator window indicates staple size and allows user to know if stapler is loaded or needs reloading. Flush nose will fit flush against perpendicular surfaces such as the junction of a wall or ceiling. Handle lock for safe storage. Unique handle locking mechanism allows end user to lock handle without engaging the staple driving mechanism. Easy access to staple channel allows for jam clearing. For use with: TRA700 Series, Arrow® T-50®
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7 in |
| Height | 1.400 in |
| Weight | 2 lbs |
Product Details
| Body Material | Steel |
| Color | Silver |
| Manufacturers Part Number | TR110 |
| For Use With | or Arrow® T-50 Staples, TRA 700 Series |
| Brand | Stanley |