IMPACTO® Anti-Slip Ergomate Tracmates Overshoes. Superior slip resistance wet or dry. Lightweight and durable. Resistant to most oils, solvents and cleaning agents. Prevents slips when stripping, washing, or scrubbing floors. Used in food processing, custodial, janitorial, kitchen, health care, personal and educational facilities.
Impacto TRACMATES Med 8-10, Traction Overshoes Prevent Slips & Falls On Wet Or Dry Floors, Per Dozen
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Boot Height | 1 in |
| Size | 8-11 |
Product Details
| Type | Traction Overshoes |
| Upper Material | Nylon, Elastic |
| Color | Green |
| Series | TRACMATES |
| Midsole Material | Nylon |
| Outsole Design | Anti-Slip Sole |
| Style | Traction |
| Closure Type | Hook & Loop |
| Material | Nylon, Elastic |
| Outsole Material | Nylon |
| Description | Anti-Slip Overshoes |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | TRAC88802M |
| Traction Material | Nylon |
| Brand | IMPACTO |