Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Polyurethane Tractor Stool With Foot Ring and Seat Tilt - Black w/ Black Base

Product Description
Interion® By Global Industrial™ Tractor Style Stool w/ Seat Tilt - Chrome Foot Ring - Nylon Base - Black

This tractor stool is manufactured with black heavy-duty, soil-resistant polyurethane which makes it cleanable and durable enough to suit the toughest of environments. Pneumatic adjustments on the stool allow users to effortlessly change the seat height to anywhere from 21" to 29" high. It has an 18" diameter chrome foot ring that is adjustable so the user can achieve ultimate comfort and leg support. The control on the stool allows the user to position the seat 8° forward and 4° back, making it an ideal sit-stand stool. The nylon reinforced fiberglass base is incredibly sturdy and features rolling casters that provide mobility and stability. Our polyurethane tractor stools are a great fit for most settings, but are specifically designed for educational, office, and industrial spaces.

Features:
  • Seat Height: 21" - 29"
  • Chrome 18" Foot Ring
  • Seat Dimensions: 17" W x 14" D
  • Base: 25" W Nylon
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$219.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width17 in
Seat Depth14 in
Seat Height21 - 29 in
Min Seat Height21 in
Max Seat Height29 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
Swivel SeatYes
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberB2385445
BrandInterion by Global Industrial
TypeTractor Stool
ColorBlack
SeriesInterion
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
Frame MaterialNylon
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty15 yr

Compliance & Certifications

CAL 117 CertifiedYes