Interion by Global Industrial
Model # :WB277615
Interion® Industrial Stool - Vinyl - Black
|
Questions & Answers (0)
Product Description
Interion® Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment
Industrial stool is ideal for educational, industrial and institutional market applications; including schools, shops, warehouses and design studios. Made using all-welded heavy gauge steel with a charcoal powder coat finish. Black vinyl upholstered seat. 22-1/2" to 25-1/2" pneumatic seat height adjustment with tilt lock. Seat measures 14" diameter. Tubular steel base features a fixed height, square foot ring. Includes non-marring floor caps. Easy assembly. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
Industrial stool is ideal for educational, industrial and institutional market applications; including schools, shops, warehouses and design studios. Made using all-welded heavy gauge steel with a charcoal powder coat finish. Black vinyl upholstered seat. 22-1/2" to 25-1/2" pneumatic seat height adjustment with tilt lock. Seat measures 14" diameter. Tubular steel base features a fixed height, square foot ring. Includes non-marring floor caps. Easy assembly. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 22-1/2 - 25-1/2 in |
| Min Seat Height | 22-1/2 in |
| Max Seat Height | 25-1/2 in |
| Base | Spider Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Assembly Required | No |
| Frame Color Family | Gray |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 277615 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Shop Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Vinyl Industrial Stool |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |