Condiment Servers
Type
Brand
Finish
Top Material
Length
Width
Material
Height
Capacity
Color
Price
Related Products
Cambro 65CWNR133 - Plate Narrow Rim, 6 1/2", Beige PLATE DW NRWRM 6 1/2" - Beige Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is Beige . Package quantity is 48 . 5 Year Limited Warranty .
Self-Service Condiment Centers provide a cost-effective alternative to expensive condiment packets and are perfect for high volume applications. Trays feature individual notched lids that will accommodate spoons while keeping condiments covered and protected from contaminants. Ultra Pumps will dispense a variety of sauces, dressings and toppings. Spoons are included for easy accessibility to condiments. Label packet is included for easy identification of condiments. 2 1/2qt black jars offer an upscale look to the attractive stainless steel design.
Cambro 55CWNR148 - Plate Narrow Rim, 5 1/2", White PLATE DW NRWRM 5 1/2" - White Made of virtually unbreakable polycarbonate for long lasting durability. Textured surface is stain, odor and scratch-resistant. National Sanitation Foundation approved for food service. Ideal for schools, cafeterias, day care centers and healthcare facilities. Type is Narrow Rim Plate . Shape is Round . Color is White . Package quantity is 48 . 5 Year Limited Warranty .
Cambro MDSM8480 - 8 Oz Coffee Cup, Speckled Gray This Speckled Gray Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.
Cambro MDSM8487 - 8 Oz Coffee Cup, Cranberry This Cranberry Mug features a contemporary look and high performance. Unequalled safety at a budget-friendly price. The heart of the system is a high-density plastic, thermal warming pellet that can be heated in a base heater or conventional oven. Holds heat at its core to keep hot foods at safe temperatures above 149°F (65°C) for over 1 hour. Stays 20°F (6,7°C) cooler on the edge than metal pellets to protect staff and patients from burns.