TRAILBLAZER MAGNETIC SWEEPERS
Trailblazer Sweeper - 60"W
Trailblazer magnetic sweepers easily mounts on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. 4-in-1 convertible sweeper can be pushed, towed, mounted on a forklift or hung from a vehicle (chains not included). Load release allows easy disposal of picked up items. Made using heavy gauge steel and aluminum tubing. Large 8" wheels for smooth operation. Standard Sweepers have a lift handle load release. 300lb lifting power.Made in the USA. 1 Year Limited Warranty.
AMK Magnetics Trailblazer Magnetic Sweeper, 60"W, T-60
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,865.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 67 in |
| Depth | 8 in |
| Height | 11-1/2 in |
| Pick Up Measurement (8-Penny Nail) | 2500 Nails/25 lbs |
| Lifting Power | 300 Lbs. |
| Magnetic Surface Area | 240 in² |
| Cleaning Width | 60 in |
Product Details
| Type | Trailblazer |
| Color | Silver |
| Made in the USA | Yes |
| Material | Aluminum/Steel |
| Manufacturers Part Number | T-60 |
| Brand | AMK Magnetics |