Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641776

Global Industrial™ Magnetic Floor Sweeper, 24" Cleaning Width

Product Description
These manual push magnetic floor sweepers allow easy metallic debris pick-up on virtually any floor surface. Perfect for sweeping factory aisles, shop aisles, construction sites, walkways, loading docks and parking lots. Magnetic sweepers help get rid of damaging steel, nails, wire, screws and other metallic debris. Simple-to-use magnetic sweepers automatically pick up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Can be used over asphalt, concrete, grass and gravel. Handle and roller bearing wheels allow easy push-broom style sweeping over hard floor surfaces and rough terrain. Features a load release lever for easy removal of debris. Includes 7" wheels and a removable handle for easy storage. 1 Year Limited Warranty.

PRICE
$169.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Depth7 in
Height38 in
Weight13.9 lbs
Pick Up Measurement (8-Penny Nail)600 Nails/6 lbs
Lifting Power55 Lbs.
Magnetic Surface Area72 in
Cleaning Width24 in

Product Details

TypePush
ColorBlack
Manufacturers Part Number641776
BrandGlobal Industrial

Warranty

Warranty1 yr