M&W Trailer Spotter with 3-Way Ball for 30"L Forks - 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
Trailer Spotter 23332 with 3-Way Ball Hitch Insert is manufactured to exceed all ASME B30.20 and OSHA regulations, Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in the USA.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$1,655.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 24 in |
| Weight Capacity | 600 lbs |
| Weight | 135 lbs |
| Fork Pocket Center | 22-1/2 in |
| Fork Length | 30 in |
| Fork Opening | 2-1/2 x 7-1/2 in |
Product Details
| Assembly Required | No |
| Type | Trailer Spotter |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 23332 |
| Brand | M&W |