Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987180

MPN #: HITCH-3B

Forklift Tow Base 3-Ball Hitch HITCH-3B

Product Description
FORKLIFT TRUCK TOW BASE 3-BALL HITCH

Optional 3-Ball Hitch can be easily bolted onto the Tow Base frame for a variety of applications throughout your facility.

Note:
Ball Option 1: Diameter (in.) 1-7/8, Uniform Capacity (lbs.) 2000
Ball Option 2: Diameter (in.) 2, Uniform Capacity (lbs.) 3500
Ball Option 3: Diameter (in.) 2-5/16, Uniform Capacity (lbs.) 7500

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$80.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity3500/5000/10000 lbs
Weight12 lbs
Shank Diameter1 in
Ball Diameter1-7/8 / 2 / 2-5/16 in

Product Details

Assembly RequiredNo
TypeForklift Tow Base 3-Ball Hitch
MaterialSteel
ColorBlack
Manufacturers Part NumberHITCH-3B
BrandVestil