Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3253571

MPN #: FTTM-2

Vestil™ Fork Lift Hitch Attachment, 1500 lb. Capacity, Yellow

Product Description
The fork lift hitch is a superb addition to the manufacturing and maintenance facilities. A strong steel construction allows for long term use, even in the harshest of conditions. The hitch includes a yellow finish for clear visibility. For best use, slide the forklift forks into the unit and secure safety chain to forklift. Once in place, the unit is ready to be hitched to the desired equipment.

Features:
  • Great for moving equipment in condensed areas
  • Durable construction for daily handling
  • Simple attachment for immediate use
  • Smooth finish for safe transporting by personnel


PRICE
$369.95

1
1
Expected on or around 10/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-15/16 in
Width18-1/2 in
Height9-3/16 in
Weight Capacity1500 lbs
Weight45 lbs
Fork Opening7-5/8 x 2-5/8 in
Fork Length14-1/4 in

Product Details

Assembly RequiredNo
MaterialSteel
ColorYellow
Manufacturers Part NumberFTTM-2
BrandVestil