Bias-ply tire for boat, cargo, horse, stock, construction, utility and other trailer applications where durable performance is required. Tread design improves puncture resistance. Substantially exceeds D.O.T. requirements.
Sutong Tire Resources WD1065 Trailer Tire 4.80-8 - 4 Ply
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 590 lbs |
| Weight | 6 lbs |
| Tire Size | 4.80-8 in |
| Wheel Diameter | 16.1 in |
| Side Wall | 4.7 in |
| Tread Depth (X/32) | 6 |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 60 psi |
| Tread Design | SU01 |
| Load Range | B psi |
| Style | Trailer |
| Ply Rating | 4 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1065 |
| Tire Type | Trailer Tire |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |