Martin Wheel 205/75R-15 Radial Trailer Tire 205R5C-KR35-I
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel 205/75R-15 Radial Trailer Tire 205R5C-KR35-I
Karrier radial trailer tire is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.
Karrier radial trailer tire is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.1 in |
| Weight Capacity | 1820 lbs |
| Weight | 24.9 lbs |
| Wheel Diameter | 27.3 in |
Product Details
| Type | Tire |
| Tire Code Rating | TL |
| Max PSI | 50 psi |
| Tread Design | Highway |
| Load Range | LRC psi |
| Ply Rating | 6 Ply |
| Fits Rim Size | 15 x 5/5.50 |
| Material | Rubber |
| Manufacturers Part Number | 205R5C-KR35-I |
| Tire Type | 205/75R-15 |
| Brand | Martin Wheel |