Sutong Tire Resources WD1051 Lawn & Garden Tire 4.10/3.50-6 - 2 Ply - Stud
|
Questions & Answers (0)
Product Description
Diamond tread provides two way traction. Great for wheelbarrows and small lawn equipment.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 290 lbs |
| Weight | 3 lbs |
| Tire Size | 4.10/3.50-6 in |
| Wheel Diameter | 12.6 in |
| Side Wall | 3.8 in |
| Tread Depth (X/32) | 4.9 |
Product Details
| Assembly Required | No |
| Type | Tire |
| Color | Black |
| Series | Hi-Run |
| Max PSI | 24 psi |
| Tread Design | Stud |
| Load Range | A psi |
| Style | Lawn & Garden |
| Ply Rating | 2 Ply |
| Material | Nylon |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | WD1051 |
| Tire Type | Lawn & Garden Tire |
| Brand | Sutong Tire Resources |
Warranty
| Warranty | 1 yr |