Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Flip-Top Training Table, 60"L x 24"W, Walnut

Product Description
✓ Flips up into nestable positions for compact storage.
✓ Rolls on wheel casters for easy configuration.
✓ Compliments any workspace.

Furnish your workspace with The Interion® Flip-Top Training Table by Global Industrial™, an impressive computer table that's built to handle a variety of computer setups. Use it to place single laptops or a complete computer setup with dual monitors. The freestanding desk can be placed in conference areas, classrooms, or computer labs. This desk features a laminate construction material for the top, which is more resistant to scratches and scuffs than standard painted wood desks.

  • Desk Dimensions: 60"L x 24"W.
  • Built-in grommet allows easy wire management.
  • Attractive Walnut Finish.
  • One Year Limited Warranty.
  • PRICE
    $329.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60 in
    Width24 in
    Height29-1/2 in
    Weight Capacity252 lbs
    Folded Height42-1/2 in

    Product Details

    Assembly RequiredYes
    TypeFlip-Top Table
    Frame Color FamilyBlack
    SeriesInterion
    Top Color FamilyWalnut
    CastersYes
    FoldableYes
    StyleStandard Height
    Modesty PanelYes
    DescriptionFlip-Top Training Table
    Frame MaterialMetal
    Leg Type4 Legged
    Manufacturers Part Number695124WN
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr