Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lisle

Model # :WBB2339649

MPN #: 17892

Lisle Transmission Drain Funnel, 22in x 23in - 17892

Product Description
Features:
  • Heavy-duty plastic lift drain funnels extend the catch area of any lift drain
  • The funnel catches any loose parts
  • Flexible, if run over it will return to its original shape
  • Dimensions: 22" x 23"

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width22 in
Height6 in
Weight2 lbs

Product Details

MaterialPlastic
HandleNo
ColorBlack
WheelsNo
Manufacturers Part Number17892
Built In DrainYes
BrandLisle

Warranty

Warranty3 yr