Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Lubrication

Model # :WBB2339574

MPN #: 3665

Lincoln Lubrication Low-Profile Truck Drain - 3665

Product Description
Application:

Collection of used fluids including motor oil, transmission fluid, and coolant from under high clearance vehiclesIncludes:
  • 17 gallon (65 liter) reservoir w/ 4 (100 mm) diameter swivel casters
  • T-handle
  • 6 ft (1.8 m) discharge hose wtih male camlock connector
  • Removable filter screen

PRICE
$609.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width28-1/4 in
Height6-1/4 in
Weight37 lbs
Hose Length6 Feet ft

Product Details

ColorBlack
WheelsYes
Capacity17 gal
MaterialBlack
HandleYes
DescriptionLow-Profile Truck Drain
Manufacturers Part Number3665
Built In DrainYes
BrandLincoln Lubrication

Warranty

Warranty3 yr