SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Transformer NG 2/S

Transformer NG 2/S

Item #: WBB605960

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hot Wire Cutter Thermocut 115/E

Hot Wire Cutter Thermocut 115/E

Free Shipping

BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

BOSCH® Guide For Foam Rubber Cutters, 2608135021, 8" Blade, 1-Piece

BOSCH® Foam Rubber Cutter Blades, 3" Blade, Used On Model 1575A

BOSCH® Foam Rubber Cutter Blades, 3" Blade, Used On Model 1575A

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Palmgren 9670101 Bench Grinder Pedestal Stand

Palmgren 9670101 Bench Grinder Pedestal Stand

Free Shipping

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

Free Shipping

Transformer NG 2/S

Very compact design. Noryl casing (heat resistant - a necessity for transformer enclosures). Capacity 2,0A at 16 Volt open circuit - and 12 Volt under load = 24VA (DC). Primary supply 110 - 120V. Polarized socket for MICROMOT plug. Red LED indicates readiness for use. PTC (Positive temperature coefficient) element prevents overload, plugged in tool will not automatically restart. After cooling down, the AC wall plug should be disconnected briefly to reset the adapter. Modern design with holes for storing bits. Foldable tool rest provides a secure place for keeping the MICROMOT tool ready for use. Tool and accessories not included.

Product Details

  • For Use With MICROMOT Tools
  • Brand Proxxon
  • Description Transformer
  • Manufacturers Part Number 38706
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transformer NG 2/S

Transformer NG 2/S

Item #: WBB605960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Transformer NG 2/S
    Transformer NG 2/S
    Transformer NG 2/S
    Transformer NG 2/S
    Transformer NG 2/S
    Transformer NG 2/S
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant