Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Transformer, Prim. 208/240V, Sec. 12V, For Duke, 155749

Transformer, Prim. 208/240V, Sec. 12V, For Duke, 155749

Item #: WBB1044024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Transformer, Prim. 120V, Sec. 12V, For Henny Penny, 30978

Transformer, Prim. 120V, Sec. 12V, For Henny Penny, 30978

Transformer, Prim. 120V, Sec. 24V, For Duke, 175516

Transformer, Prim. 120V, Sec. 24V, For Duke, 175516

Transformer, Prim. 120V, Sec. 24V, For Groen, 137487

Transformer, Prim. 120V, Sec. 24V, For Groen, 137487

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Signal Light, 250V, Amber, For Duke, 215555

Signal Light, 250V, Amber, For Duke, 215555

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Transformer, Prim. 208/240V, Sec. 12V, For Duke, 155749

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Tab Terminals 1/4"

Product Details

  • VA Rating 20
  • Brand Duke
  • Description Transformer
  • Coil Type Enclosed
  • Secondary 12V
  • Manufacturers Part Number 44-1399-DUK
  • Primary 208/240V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Transformer, Prim. 208/240V, Sec. 12V, For Duke, 155749

Transformer, Prim. 208/240V, Sec. 12V, For Duke, 155749

Item #: WBB1044024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant