SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIB® Transformer TR50VA015, 50VA, 480/277/240/208/120-24V, 1 Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR50VA015, 50VA, 480/277/240/208/120-24V, 1 Hub, Foot Mount, Circuit Breaker

Item #: WBB1034570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.31 up to 6% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIB® Transformer TR50VA004, 50VA, 480/277/240/120-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR50VA004, 50VA, 480/277/240/120-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA004, 100VA, 120/240/277/480-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA004, 100VA, 120/240/277/480-24V, Dual Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA001, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR100VA001, 100VA, 120-24V, Single Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR40VA013, 40VA, 208/240/277/480-120VAC, 1 Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR40VA013, 40VA, 208/240/277/480-120VAC, 1 Hub, Foot Mount, Circuit Breaker

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIB® Transformer TR50VA015, 50VA, 480/277/240/208/120-24V, 1 Hub, Foot Mount, Circuit Breaker

Transformers ranging from 20VA to 375VA are foot and/or hub mounted. They are available with single or dual threaded hubs. Some are foot mounted only. Most are UL Listed or UL Component Recognized, and many are Class 2. Several transformers are provided with a circuit breaker. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.

Weights & Dimensions

  • Width 2.525 in
  • Length 3.475 in
  • Height 3.04 in
  • Wire Size 8 Typical With .5 Strip in

Product Details

  • Operating Temperature -30° To 140°F
  • Voltage 480/277/240/208/120-24 V
  • Humidity Range 54 To 95 Percent (Noncondensing)
  • Description Transformer
  • Amperage 50 A
  • Hub Style Single
  • Wire Rating 600V
  • Brand RIB
  • Manufacturers Part Number TR50VA015

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® Transformer TR50VA015, 50VA, 480/277/240/208/120-24V, 1 Hub, Foot Mount, Circuit Breaker

RIB® Transformer TR50VA015, 50VA, 480/277/240/208/120-24V, 1 Hub, Foot Mount, Circuit Breaker

Item #: WBB1034570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant