Thermo Scientific Cimarec Transparent Acrylic Bath Mount, 15L Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Use Thermo Scientific Cimarec i Bath Mounts with Telesystem series stirrers. Measures 7.3''H x 13''W x 24''D. Capacity: 3.9 gal. (15L). Operating Temperature: 0°C to 60°C.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$1,549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 24 in |
| Height | 7-1/4 in |
Product Details
| Type | Acrylic Bath Mount |
| Color | Transparent |
| For Use With | Cimarec Systems |
| Temperature Range | 0 to 60 °C |
| Plate Material | Acrylic |
| Capacity | 15L L |
| Material | Transparent Acrylic |
| Description | Transparent Acrylic Bath Mount |
| Features | Transparent bath mounting accessory |
| Manufacturers Part Number | 50087880 |
| Shape | Rectangular |
| Brand | Thermo Scientific |