Ohaus® Spinbar 2.5cm PTFE
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2.5 CM |
Product Details
| Type | Hot Plate and Stirrer Accessories |
| Material | PTFE |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 30400147 |
| Brand | Ohaus |
Related Products
Spinbar 10 cm with Pivot Ring for utilized for stiring with Ohaus® Hotplate Stirrers
Designed for stirring large volumes in vessels such as drums and tanks. A molded pivot ring minimizes the contact area between the bar and the vessel, thus reducing friction and chattering. Marring of plastic containers is diminished Multifaceted surface adds turbulence relative to similar size smooth cylindrical stirring bars Ideal for use with Cool Stir®Large Volume Stirrer, H37028-0001; capable of stirring volumes up to 190 L (50 gallons) Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating – Superior Chemical Compatibility Manufactured in a registered ISO ...
Designed for small volume mixing in vessels such as vials, tubes and gradient makers. Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification Autoclave safeTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
High quality Teflon encapsulated magnetic stirring bars ensure efficient mixing with consistent results. Multi-faceted polygon shape with increased surface area creates added turbulence relative to similar sized, smooth cylindrical bars to provide thorough mixing Absence of a pivot ring allow the Spinbar to stay close to the bottom of the vessel enabling "scraping" of solids Optimal coupling with magnetic spindrive as entire length of stir bar is in close contact Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility Manufactured ...
Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines. Will fit into vessels with a minimum neck diameter of 32 mm Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon®brand PTFE Coating; Superior chemical compatibility Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certificationAutoclave safeTEFLON®is a registered trademark of The ...