3M Tartan 3765 Label Protection Tape, 3-3/4" x 144-3/8 Yds., 1.5 Mil, Transparent, 12/Case - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Clear and Conformable We constructed 3M Tartan Label Protection Tape 3765 as a utility-grade solution capable of protecting of labels from smudging, moisture and tearing in shipping, storage and manufacturing applications. It is a transparent, UV-resistant, polypropylene, utility-grade tape combined with an acrylic, pressure-sensitive adhesive. It adheres instantly and conforms well to a wide range of treated and finishes surfaces. As a transparent tape, 3M Tartan Label Protection Tape 3765 keeps labels easy to read and allows sharp bar code read-through. Recommended Applications Protect labeled packages, mailers, envelopes and more Insulate labelling in cold, wet environments Ideal for the Outdoors 3M Tartan Label Protection Tape 3765 has proven to be an excellent solution for outdoor applications where packaging is subjected to demanding conditions. The tape is moisture-resistant and performs well in temperatures between 40°F (4°C) and 220°F (104°C). Furthermore, it complies with environmental consideration ASTM D1974-92. 3M Tartan Label Protection Tape 3765 is also split- and tear-resistant, adding to its overall durability in even the most trying of applications. Easy Identification with Exceptional Hold Scotch® Label Protection Tapes offer reliability and strength, sticking to the job until the package is delivered. We designed these tapes with the resilience to withstand the harsh environments and rough handling that packages encounter throughout the delivery process. Take advantage of the confidence that comes from a label protection tape engineered to help deliver your products safely and securely.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144-3/8 yd |
| Width | 3-3/4 in |
| Thickness | 1.5 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Material | Polypropylene Film |
| Package Quantity | 12 |
| Color | Clear |
| Series | 3765 |
| Manufacturers Part Number | 7100244183 |
| Percent Elongation | 119 |
| Brand | 3M Tartan |